EMT Grounding Connector, 3/4 in, Push-On; Threaded, Zinc Alloy, Painted

  • Mfr # 251-MSRT

  • Zoro # G102494629


product price: $9.29
/ea
Sold in multiples of 25 for $232.25

Key Features

Trade Size
3/4 in
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Painted
Overall Length
1 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-MSRT
Zoro #
G102494629
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
1 19/32 in
Outside Diameter
1.47 in
Outside Dia.
1/2 in
Overall Width
1 15/32 in
Overall Height
1 15/32 in

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Painted
For Use With
EMT Conduit
Series
Mighty-Seal(R)
Compatible Conduit Type
EMT
Insulated
No
Standards
cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B
Thread Gender
Female
Rain Tight
Yes
For Conduit Type
EMT
Connection Orientation
Straight
Thread Type
(PUSH Fitting)
Insulated/Non-Insulated
Non-Insulated

Description

Connector, Zinc, Trade Size 3/4 in, Overall Length 1 19/32 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Thread Type (PUSH Fitting), Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.