EMT Grounding Connector, 3/4 in, Push-On; Threaded, Zinc Alloy, Plain

  • Mfr # 251-MBI

  • Zoro # G402494657


product price: $4.49
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3/4 in
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-MBI
Zoro #
G402494657
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
1 15/32 in
Outside Dia.
0.46 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in
Outside Diameter
1.5 in
Thread Size
1/2"-14

Details

Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Push-On; Threaded
Material
Zinc Alloy
Finish
Plain
Thread Gender
Female
Standards
cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B
Compatible Conduit Type
EMT
For Use With
EMT Conduit
Connection Orientation
Straight
Series
Mighty-Bite(TM)
Insulated
Yes
For Conduit Type
EMT
Concrete Tight
Yes
Thread Type
NPSM
Insulated/Non-Insulated
Insulated

Description

Connector, Zinc, Trade Size 3/4 in, Overall Length 1 15/32 in, Finish Polished, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1/2 In.-14, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.