Shop BRIDGEPORT FITTINGS
See all product information
Create Account
EMT Grounding Connector, 3/4 in, Set Screw, Steel, Painted, Yellow
- Mfr # 231-SY
- Zoro # G501288867
product price:Â
$
2.45
/ea
Sold in multiples of 25 for
$61.25
Key Features
Trade Size
3/4 in
Connection Type
Set Screw
Material
Steel
Finish
Painted
Overall Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231-SY
- Zoro #
- G501288867
- UPC #
- -
- Country of Origin
- India
Dimensions
- Trade Size
- 3/4 in
- Overall Length
- 1 1/2 in
- Outside Dia.
- 1 in
- Overall Height
- 1 1/2 in
- Outside Diameter
- 1 in
- Compatible Conduit Trade Size
- 3/4 in
- Overall Width
- 1 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Set Screw Connector, Steel, Trade Size 3/4 in, Overall Length 1 1/2 in, Finish Painted, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 1/2 in, Overall Width 1 in, Weight 0.11 lb, Color Yellow, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Indoor/Outdoor Usage Indoor Only, Outside Diameter 1 in, Rain Tight No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.