EMT Grounding Connector, 4 in, Set Screw, Steel, Plain, Gray
Mfr # 239-SLP
Zoro # G102494674
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
4 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239-SLP
Zoro #
G102494674
UPC #
-
Country of Origin
China
Dimensions
Trade Size
4 in
Overall Length
7 11/16 in
Inside Diameter
4.79 in
Thread Size
4"-8
Outside Dia.
4.79 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Plain
Color
Gray
Series
Mighty-Align(R)
Insulated
No
Compatible Conduit Type
EMT
Standards
cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B
Connection Orientation
Straight
For Use With
EMT Conduit
For Conduit Type
EMT
Thread Type
NPSM
Insulated/Non-Insulated
Non-Insulated
Description
Connector, Steel, Trade Size 4 in, Overall Length 7 11/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size 4 In.-8, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Connector, Standards cUL Listed, Federal Specification NumberA-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Complaint, UL File NumberE24001, UL Standard UL-514B, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.