EMT Locknut, 1-1/2 in, Set Screw, Steel, Plain
Mfr # EC-150
Zoro # G102494667
product price: $134.99
/eaSold in multiples of 6 for $809.94
Free Shipping & Returns
Key Features
Conduit Fitting Type
Locknut
Trade Size
1-1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC-150
Zoro #
G102494667
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1-1/2 in
Overall Length
7 1/2 in
Details
Item
EMT
Conduit Fitting Type
Locknut
Connection Type
Set Screw
Material
Steel
Finish
Plain
Series
Mighty-Move(R)
For Conduit Type
EMT
Standards
cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint
For Use With
EMT Conduit
Insulated
No
Compatible Conduit Type
EMT
Connection Orientation
Straight
Description
Locknut, Steel, Trade Size 1 1/2 in, Overall Length 7 1/2 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Connection Orientation Straight, Connection Type Coupling, Set Screw, Mighty-Move(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.