EMT/IMC/Rigid Bushing, 1-1/4 in, Threaded, Nylon, PVC Coated, Gray
Mfr # SB-384NM
Zoro # G302494740
product price:Â $6.15
/ea
Sold in multiples of 20 for $123.00
Key Features
Conduit Fitting Type
Bushing
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Nylon
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-384NM
Zoro #
G302494740
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1-1/4 in
Overall Length
9/16 in
Outside Dia.
1.36 in
Height (In.)
1.93 in
Overall Width
1 29/32 in
Outside Diameter
1.93 in
Thread Size
1 1/4"-11 1/2
Overall Height
9/16 in
Inside Diameter
1.36 in
Details
Item
EMT/IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Nylon
Finish
PVC Coated
Color
Gray
For Conduit Type
EMT, Rigid, Threaded Rigid/IMC
Series
Mighty-Rite(R)
Insulated
Yes
Thread Gender
Female
Standards
cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint
For Use With
Threaded Rigid Conduit
Compatible Conduit Type
EMT, RMC
Thread Type
NPSM
Description
Split Bushing, Trade Size 1 1/4 in, Overall Length 9/16 in, Finish Not Applicable, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With Threaded Rigid Conduit, For Conduit Type EMT, Rigid, Threaded Rigid/IMC, Elbow Radius Not Applicable, Overall Height 9/16 in, Overall Width 1 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.