EMT/IMC/Rigid Bushing, 3 in, Split Bushing, Steel, Plain, Grey with Black Insulator
Mfr # SGBS-38840
Zoro # G502568210
product price: $163.99
/eaSold in multiples of 25 for $4,099.75
Free Shipping & Returns
Key Features
Conduit Fitting Type
Bushing
Trade Size
3 in
Connection Type
Split Bushing
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGBS-38840
Zoro #
G502568210
UPC #
-
Country of Origin
China
Dimensions
Trade Size
3 in
Overall Length
23/32 in
Thread Size
3"-8
Height (In.)
2.87 in
Outside Dia.
4 in
Width
0.73 in
Details
Item
EMT/IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Split Bushing
Material
Steel
Finish
Plain
Color
Grey with Black Insulator
For Use With
EMT Conduit, IMC Conduit, Rigid Conduit
Standards
cULus Listed, REACH Compliance, RoHS Complaint
For Conduit Type
EMT or Rigid/IMC
Compatible Conduit Type
EMT, RMC
Series
Mighty-Rite(R)
Insulated
Yes
Thread Gender
Female
Thread Type
NPSM
Description
Split Bushing, Steel, Trade Size 3 in, Overall Length 23/32 in, Finish Tin Electro-Plated, Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Size 3 In.-8, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cULus Listed, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, IMC Conduit, Rigid Conduit, For Conduit Type EMT or Rigid/IMC, Elbow Radius Not Applicable, Connection Type Split Bushing, Mighty-Rite(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.