EMT/IMC/Rigid Coupling, 1 in, Set Screw; Threaded, Aluminum, Zinc Plated, Gray; Green
Mfr # 163-GI
Zoro # G302494641
product price:Â $11.59
/ea
Sold in multiples of 10 for $115.90
Key Features
Conduit Fitting Type
Coupling
Trade Size
1 in
Connection Type
Set Screw; Threaded
Material
Aluminum
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
163-GI
Zoro #
G302494641
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1 in
Overall Length
5/8 in
Outside Diameter
1.9 in
Inside Diameter
0.97 in
Thread Size
1"-11 1/2
Outside Dia.
0.64 in
Overall Width
1 7/8 in
Details
Item
EMT/IMC/Rigid
Conduit Fitting Type
Coupling
Connection Type
Set Screw; Threaded
Material
Aluminum
Finish
Zinc Plated
Color
Gray; Green
Compatible Conduit Type
EMT, RMC
For Use With
Threaded Rigid Conduit
Insulated
Yes
Series
Mighty-Bond(R)
Thread Gender
Female to Male
For Conduit Type
IMC or Threaded Rigid
Connection Orientation
Straight
Standards
cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant
Thread Type
NPSL
Description
Set Screw Coupling, Trade Size 1 in, Overall Length 5/8 in, Finish Tin Plated, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Size 1 In.-11 1/2, Thread Type NPSL, Thread Gender Female to Male, Elbow Angle Not Applicable, Conduit Fitting Type Locknut, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant, For Use With Threaded Rigid Conduit, For Conduit Type IMC or Threaded Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.