EMT/IMC/Rigid Coupling, 3/4 in, Set Screw; Threaded, Aluminum, Painted, Gray; Green
Mfr # 162-GI
Zoro # G202494659
product price: $9.49
/eaSold in multiples of 10 for $94.90
Key Features
Conduit Fitting Type
Coupling
Trade Size
3/4 in
Connection Type
Set Screw; Threaded
Material
Aluminum
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162-GI
Zoro #
G202494659
UPC #
-
Country of Origin
China
Dimensions
Trade Size
3/4 in
Overall Length
9/16 in
Overall Width
1 1/2 in
Inside Diameter
0.76 in
Thread Size
3/4"-14
Outside Dia.
0.573 in
Outside Diameter
1.5 in
Details
Item
EMT/IMC/Rigid
Conduit Fitting Type
Coupling
Connection Type
Set Screw; Threaded
Material
Aluminum
Finish
Painted
Color
Gray; Green
Series
Mighty-Bond(R)
Standards
cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant
Thread Gender
Female to Male
Insulated
Yes
Connection Orientation
Straight
For Conduit Type
IMC or Threaded Rigid
For Use With
Threaded Rigid Conduit
Compatible Conduit Type
EMT, RMC
Thread Type
NPSL
Description
Set Screw Coupling, Trade Size 3/4 in, Overall Length 9/16 in, Finish Tin Plated, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Size 3/4 In.-14, Thread Type NPSL, Thread Gender Female to Male, Elbow Angle Not Applicable, Conduit Fitting Type Locknut, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant, For Use With Threaded Rigid Conduit, For Conduit Type IMC or Threaded Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.