EMT/IMC/Rigid Grounding Hub, 3/4 in, Set Screw; Threaded, Brass, Plain
Mfr # MCH-075
Zoro # G902568216
product price: $41.79
/eaSold in multiples of 10 for $417.90
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
3/4 in
Connection Type
Set Screw; Threaded
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCH-075
Zoro #
G902568216
UPC #
-
Country of Origin
China
Dimensions
Trade Size
3/4 in
Overall Length
2-1/32 in
Overall Width
1 21/32 in
Overall Height
1 21/32 in
Thread Size
3/4"-14
Height (In.)
0.46 in
Outside Dia.
0.56 in
Outside Diameter
1.68 in
Details
Item
EMT/IMC/Rigid
Conduit Fitting Type
Grounding Hub
Connection Type
Set Screw; Threaded
Material
Brass
Finish
Plain
Rain Tight
Yes
Thread Type
NPT
Standards
cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint
For Use With
EMT Conduit, Rigid Conduit
Connection Orientation
Straight
Insulated
No
For Conduit Type
EMT or Rigid
Series
Mighty-Bond(R)
Compatible Conduit Type
EMT, RMC
Thread Gender
Female
Description
Grounding Lug Hubs for RMC/IMC, Trade Size 3/4 in, Overall Length 2 1/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, RMC, Thread Size 3/4 In.-14, Thread Type NPT, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Hub, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, Rigid Conduit, For Conduit Type EMT or Rigid, Elbow Radius Not Applicable, Overall Height 1 21/32 in, Overall Width 1 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.