EMT/Rigid Bushing, 2-1/2 in, Threaded, Zinc Alloy, Plain, Grey with Black Insulator
Mfr # SGBTL38740
Zoro # G002494637
product price:Â $74.19
/ea
Sold in multiples of 25 for $1,854.75
Key Features
Conduit Fitting Type
Bushing
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Zinc Alloy
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGBTL38740
Zoro #
G002494637
UPC #
-
Country of Origin
China
Dimensions
Trade Size
2-1/2 in
Overall Length
29/32 in
Outside Dia.
4.055 in
Overall Height
5 5/16 in
Overall Width
4 1/32 in
Inside Diameter
2.27 in
Outside Diameter
2.93 in
Height (In.)
5.322 in
Details
Item
EMT/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Zinc Alloy
Finish
Plain
Color
Grey with Black Insulator
Series
Mighty-Rite(R)
Standards
cULus Listed to UL514B and UL467, Federal Specification Number A-A-50553, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E20412
For Use With
EMT Conduit, Unthreaded Rigid Conduit
Insulated
Yes
Compatible Conduit Type
EMT, RMC
For Conduit Type
EMT, RMC
Indoor/Outdoor Usage
Indoor/Outdoor
Thread Type
NPSM
Description
Split Bushing, Zinc, Trade Size 2 1/2 in, Overall Length 29/32 in, Finish Tin Electro-Plated, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cULus Listed to UL514B and UL467, Federal Specification Number A-A-50553, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E20412, For Use With EMT Conduit, Unthreaded Rigid Conduit, For Conduit Type EMT, RMC, Elbow Radius Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.