EMT/Rigid Grounding Hub, 1-1/2 in, Set Screw; Threaded, Stainless Steel, Plain
Mfr # MCH-150
Zoro # G802568231
product price: $178.85
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
1-1/2 in
Connection Type
Set Screw; Threaded
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCH-150
Zoro #
G802568231
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1-1/2 in
Overall Length
3 3/32 in
Overall Width
2 19/32 in
Overall Height
2 19/32 in
Outside Diameter
2.6 in
Outside Dia.
1.12 in
Thread Size
1 1/2"-11 1/2
Height (In.)
0.565 in
Details
Item
EMT/Rigid
Conduit Fitting Type
Grounding Hub
Connection Type
Set Screw; Threaded
Material
Stainless Steel
Finish
Plain
Compatible Conduit Type
EMT, RMC
Standards
cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint
Thread Gender
Female to Male
Thread Type
NPT
For Conduit Type
EMT or Rigid
Rain Tight
Yes
Series
Mighty-Bond(R)
For Use With
EMT Conduit, Rigid Conduit
Insulated
No
Connection Orientation
Straight
Description
Grounding Lug Hubs for EMT, Trade Size 1 1/2 in, Overall Length 3 3/32 in, Finish Not Applicable, Insulated No, Compatible Conduit Type EMT, RMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPT, Thread Gender Female to Male, Elbow Angle Not Applicable, Conduit Fitting Type Hub, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, Rigid Conduit, For Conduit Type EMT or Rigid, Elbow Radius Not Applicable, Overall Height 2 19/32 in, Overall Width 2 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.