Flexible MC Connector, 1-1/4 in, Set Screw, Die Cast Zinc, PVC Coated, Gray
- Mfr # 688-DCI2
- Zoro # G012845610
product price:Â
$
69.39
/ea
Key Features
Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Set Screw
Material
Die Cast Zinc
Finish
PVC Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 688-DCI2
- Zoro #
- G012845610
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1-1/4 in
- Compatible Knockout Trade Size
- 1 1/4 in
Details
- Item
- Metal Clad Cable and Flex Cond
- Conduit Fitting Type
- Connector
- Connection Type
- Set Screw
- Material
- Die Cast Zinc
- Finish
- PVC Coated
- Color
- Gray
- Connector Style
- Strap Type
- Standards
- NRTL, UL 514B, UL E202876
- For Maximum Cable OD
- 1.25 in
- Resistance Properties
- Corrosion Resistant
- Description/Special Features
- Professional Performance, Secure Connections
- Cable Clamping Method
- 2 Screws
- For Use With
- MC
- Box Connection
- 3 in MNPT
- Insulated
- Yes
- For Minimum Cable OD
- 1.1 in
- Connection Orientation
- Straight
- Shell Material
- Die Cast Zinc
- Wire Color
- Gray
Description
Metal Clad Cable and Flex Cond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.