Flexible MC Connector, 1/2 in, Push-On, Die Cast Zinc, Gray
Mfr # 74ASP
Zoro # G912480171
product price:Â $4.79
/ea
Sold in multiples of 25 for $119.75
Key Features
Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Push-On
Material
Die Cast Zinc
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74ASP
Zoro #
G912480171
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1/2 in
Details
Item
Flexible MC
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Die Cast Zinc
Color
Gray
For Use With
AC/MC, Flexible Conduit
Resistance Properties
Corrosion Resistant
Cable Clamping Method
Snap In
Connector Style
Insulated
Box Connection
Snap-In
Insulated
Yes
Standards
cETLus, NEC, UL 514B
Description/Special Features
Installation Speed, No Tools Required
Series
E-Z Lock
Connection Orientation
Straight
Description
Metal Clad Cable and Flex Cond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.