Flexible MC Connector, 2 in, Set Screw, Die Cast Zinc, Gray
Mfr # 3838ASP
Zoro # G812480165
product price:Â $3.48
/ea
Sold in multiples of 20 for $69.60
Key Features
Conduit Fitting Type
Connector
Trade Size
2 in
Connection Type
Set Screw
Material
Die Cast Zinc
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3838ASP
Zoro #
G812480165
UPC #
-
Country of Origin
China
Dimensions
Trade Size
2 in
Compatible Knockout Trade Size
2 in
Details
Item
Flexible MC
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Die Cast Zinc
Color
Gray
For Minimum Cable OD
1.75 in
Cable Clamping Method
2 Screws
Box Connection
Snap-In
Description/Special Features
Professional Performance, Secure Connections
For Maximum Cable OD
2 in
For Use With
MC
Resistance Properties
Corrosion Resistant
Insulated
Yes
Standards
NRTL, UL 514B, UL E202876
Connector Style
Strap Type
Connection Orientation
Straight
Description
Metal Clad Cable and Flex Cond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.