Flexible MC Connector, 3/8 in, Push-On, Die Cast Zinc, Gray
Mfr # 685-DCI2
Zoro # G812480172
product price:Â $17.59
/ea
Sold in multiples of 5 for $87.95
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Push-On
Material
Die Cast Zinc
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
685-DCI2
Zoro #
G812480172
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Details
Item
Flexible MC
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Die Cast Zinc
Color
Gray
Cable Clamping Method
Snap In
Insulated
Yes
Box Connection
1-1/2 in MNPT
Connector Style
Insulated
Description/Special Features
Easy to Install, Quality and Speed
Standards
NEC, UL 514B, UL E20534
For Use With
AC/MC, Flexible Conduit
Series
E-Z Lock
Connection Orientation
Straight
Description
Metal Clad Cable and Flex Cond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.