IMC/Rigid Bushing, 2-1/2 in, Threaded, Aluminum, Plain, Gray
Mfr # 167-G
Zoro # G302494696
product price: $28.79
/eaSold in multiples of 5 for $143.95
Key Features
Conduit Fitting Type
Bushing
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
167-G
Zoro #
G302494696
UPC #
-
Country of Origin
China
Dimensions
Trade Size
2-1/2 in
Overall Length
5/8 in
Outside Dia.
2.8 in
Outside Diameter
3.6 in
Thread Size
2 1/2"-8
Overall Width
3 19/32 in
Details
Item
IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Gray
Standards
cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant
Series
Mighty-Bond(R)
Connection Orientation
Straight
For Use With
Threaded Rigid Conduit
Thread Gender
Female
For Conduit Type
IMC or Threaded Rigid
Insulated
No
Thread Type
NPSM
Description
Split Bushing, Trade Size 2 1/2 in, Overall Length 5/8 in, Finish Tin Plated, Insulated No, Thread Size 2 1/2 In.-8, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Locknut, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant, For Use With Threaded Rigid Conduit, For Conduit Type IMC or Threaded Rigid, Elbow Radius Not Applicable, Overall Width 3 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.