IMC/Rigid Bushing, 3 in, Threaded, Aluminum, Plain, Gray
Mfr # 168-G
Zoro # G202494680
product price: $35.89
/eaSold in multiples of 10 for $358.90
Key Features
Conduit Fitting Type
Bushing
Trade Size
3 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
168-G
Zoro #
G202494680
UPC #
-
Country of Origin
China
Dimensions
Trade Size
3 in
Overall Length
5/8 in
Thread Size
3"-8
Outside Diameter
4.22 in
Outside Dia.
3.11 in
Overall Width
4 7/32 in
Details
Item
IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Gray
Series
Mighty-Bond(R)
Standards
cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant
For Use With
Threaded Rigid Conduit
For Conduit Type
IMC or Threaded Rigid
Connection Orientation
Straight
Thread Gender
Female
Insulated
No
Thread Type
NPSM
Description
Locknut, Trade Size 3 in, Overall Length 5/8 in, Finish Tin Plated, Insulated No, Thread Size 3 In.-8, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Locknut, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant, For Use With Threaded Rigid Conduit, For Conduit Type IMC or Threaded Rigid, Elbow Radius Not Applicable, Overall Width 4 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.