Zoro Homepage

IMC/Rigid Bushing, 4 in, Threaded, Aluminum, Plain, Gray

  • Mfr # 170-G

  • Zoro # G002494651


product price: $82.79
/ea
Sold in multiples of 5 for $413.95
Free Shipping & Returns

Key Features

Conduit Fitting Type
Bushing
Trade Size
4 in
Connection Type
Threaded
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-G
Zoro #
G002494651
UPC #
-
Country of Origin
China

Dimensions

Trade Size
4 in
Overall Length
3/4 in
Overall Width
5 11/32 in
Thread Size
4"-8
Outside Dia.
3.94 in
Outside Diameter
5.36 in

Details

Item
IMC/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Aluminum
Finish
Plain
Color
Gray
Connection Orientation
Straight
Thread Gender
Female
Standards
cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant
For Conduit Type
IMC or Threaded Rigid
Insulated
No
Series
Mighty-Bond(R)
For Use With
Threaded Rigid Conduit
Thread Type
NPSM

Description

Split Bushing, Trade Size 4 in, Overall Length 3/4 in, Finish Tin Plated, Insulated No, Thread Size 4 In.-8, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Locknut, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant, For Use With Threaded Rigid Conduit, For Conduit Type IMC or Threaded Rigid, Elbow Radius Not Applicable, Overall Width 5 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.