IMC/Rigid Coupling, 1-1/2 in, Set Screw, Steel, Plain
Mfr # EC-150R
Zoro # G902494638
product price: $182.99
/eaSold in multiples of 6 for $1,097.94
Free Shipping & Returns
Key Features
Conduit Fitting Type
Coupling
Trade Size
1-1/2 in
Connection Type
Set Screw
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC-150R
Zoro #
G902494638
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1-1/2 in
Overall Length
8 in
Inside Diameter
1.92 in
Overall Height
2 3/32 in
Height (In.)
1.92 in
Overall Width
2 3/32 in
Outside Diameter
2.1 in
Outside Dia.
2.1 in
Details
Item
IMC/Rigid
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Plain
Compatible Conduit Type
IMC, RMC
Series
Mighty-Move(R)
For Conduit Type
IMC, Rigid
Connection Orientation
Straight
For Use With
IMC Conduit, Rigid Conduit
Standards
cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint
Insulated
No
Description
Expansion Set Screw Coupling, Steel, Trade Size 1 1/2 in, Overall Length 8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With IMC Conduit, Rigid Conduit, For Conduit Type IMC, Rigid, Elbow Radius Not Applicable, Overall Height 2 3/32 in, Overall Width 2 3/32 in, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.