IMC/Rigid Coupling, 1-1/4 in, Set Screw; Threaded, Aluminum, Plain, Gray
Mfr # 164-G
Zoro # G202494628
product price: $14.39
/eaSold in multiples of 10 for $143.90
Key Features
Conduit Fitting Type
Coupling
Trade Size
1-1/4 in
Connection Type
Set Screw; Threaded
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164-G
Zoro #
G202494628
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1-1/4 in
Overall Length
21/32 in
Overall Width
2 9/32 in
Outside Dia.
2.19 in
Outside Diameter
2.29 in
Thread Size
1 1/4"-11 1/2
Details
Item
IMC/Rigid
Conduit Fitting Type
Coupling
Connection Type
Set Screw; Threaded
Material
Aluminum
Finish
Plain
Color
Gray
Thread Gender
Female to Male
Standards
cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant
Series
Mighty-Bond(R)
Connection Orientation
Straight
For Use With
Threaded Rigid Conduit
For Conduit Type
IMC or Threaded Rigid
Insulated
No
Thread Type
NPSL
Description
Set Screw Coupling, Trade Size 1 1/4 in, Overall Length 21/32 in, Finish Tin Plated, Insulated No, Thread Size 1 1/4 In.-11 1/2, Thread Type NPSL, Thread Gender Female to Male, Elbow Angle Not Applicable, Conduit Fitting Type Locknut, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant, For Use With Threaded Rigid Conduit, For Conduit Type IMC or Threaded Rigid, Elbow Radius Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.