IMC/Rigid Coupling, 1/2 in, Threaded, Iron, Painted
Mfr # 1121-RT
Zoro # G602494655
product price: $10.59
/eaSold in multiples of 25 for $264.75
Key Features
Conduit Fitting Type
Coupling
Trade Size
1/2 in
Connection Type
Threaded
Material
Iron
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1121-RT
Zoro #
G602494655
UPC #
-
Country of Origin
India
Dimensions
Trade Size
1/2 in
Overall Length
1 7/8 in
Outside Diameter
1.12 in
Overall Width
1 1/8 in
Thread Size
1/4"-14
Overall Height
1 3/4 in
Outside Dia.
1-1/8 in
Details
Item
IMC/Rigid
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Iron
Finish
Painted
Insulated
No
Standards
cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B
For Use With
Threaded Rigid Conduit
Thread Gender
Female
Rain Tight
Yes
Connection Orientation
Straight
For Conduit Type
IMC or Threaded Rigid
Thread Type
NPT
Series
Mighty-Align(R)
Compatible Conduit Type
IMC, RMC
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 1/2 in, Overall Length 1 7/8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size 1/4 In.-14, Thread Type NPT, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B, For Use With Threaded Rigid Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.