Shop BRIDGEPORT FITTINGS
See all product information
Create Account
Liquid Tight Conduit Fitting, 1 25/32" L
- Mfr # 431-SLT
- Zoro # G424787522
product price:Â
$
10.69
/ea
Sold in multiples of 10 for
$106.90
Key Features
Connection Orientation
Straight
For Use With
Conduit
Standards
Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, cULus Listed, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B
Overall Width
1 3/8 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 431-SLT
- Zoro #
- G424787522
- UPC #
- -
- Country of Origin
- China
- Connection Orientation
- Straight
- For Use With
- Conduit
- Standards
- Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, cULus Listed, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B
- Color
- Silver
- Connector Style
- Straight
- Material
- Steel
- Compatible Conduit Type
- Liquid Tight Conduit
- Hazardous Location Rating
- Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
- Box Connection
- 3/4 in NPT
- Item
- Liquid Tight Conduit Fitting
- Insulated
- No
- Connection Type
- Threaded
- Shell Material
- Steel
- Wire Color
- Silver
- Compatible Product Type
- Conduit
- Traction Material
- Steel
Dimensions
- Overall Width
- 1 3/8 in
- Compatible Knockout Trade Size
- 3/4 in
- Overall Length
- 1 25/32 in
- Trade Size
- 3/4 in
- Overall Height
- 7/8 in
- Length
- 1 25/32 in
Description
Liquid Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 3/4 in NPT, Steel, Color Silver, For Use With Conduit, Connection Orientation Straight, Mesh Material Not Applicable, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Compatible Knockout Trade Size 3/4 in, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style Straight, Mesh Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.