Shop BRIDGEPORT FITTINGS
See all product information
Create Account
Liquid Tight Conduit Fitting, 1 3/4" L
- Mfr # 470-SLT
- Zoro # G224784912
product price:Â
$
11.59
/ea
Sold in multiples of 25 for
$289.75
Key Features
Material
Malleable Iron
Compatible Knockout Trade Size
1/2 in
Connection Type
Threaded
Standards
Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B, UL File No. E9391
Connection Orientation
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470-SLT
- Zoro #
- G224784912
- UPC #
- -
- Country of Origin
- China
- Material
- Malleable Iron
- Connection Type
- Threaded
- Standards
- Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B, UL File No. E9391
- Connection Orientation
- 90 Degrees
- Color
- Silver
- Connector Style
- 90 Degrees
- Box Connection
- 1/2 in NPT
- Hazardous Location Rating
- Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
- Insulated
- No
- Item
- Liquid Tight Conduit Fitting
- For Use With
- Conduit
- Elbow Angle
- 90 Degrees
- Compatible Conduit Type
- Liquid Tight Conduit
- Shell Material
- Malleable Iron
- Wire Color
- Silver
- Compatible Product Type
- Conduit
- Traction Material
- Malleable Iron
Dimensions
- Compatible Knockout Trade Size
- 1/2 in
- Overall Width
- 1 1/8 in
- Trade Size
- 1/2 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Liquid Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 1/2 in NPT, Malleable Iron, Color Silver, For Use With Conduit, Connection Orientation 90 Degrees , Mesh Material Not Applicable, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Compatible Knockout Trade Size 1/2 in, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.