Shop BRIDGEPORT FITTINGS
See all product information
Create Account
Liquid Tight Conduit Fitting, 2 17/32" L
- Mfr # 434-SLT
- Zoro # G324788643
product price:Â
$
39.75
/ea
Sold in multiples of 2 for
$79.50
Key Features
Box Connection
1 1/2 in NPT
Connection Orientation
Straight
Overall Height
1 1/16 in
Compatible Knockout Trade Size
1 1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 434-SLT
- Zoro #
- G324788643
- UPC #
- -
- Country of Origin
- China
- Box Connection
- 1 1/2 in NPT
- Connection Orientation
- Straight
- Item
- Liquid Tight Conduit Fitting
- Material
- Steel
- Standards
- Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, cULus Listed, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B
- Connection Type
- Threaded
- Compatible Conduit Type
- Liquid Tight Conduit
- Insulated
- No
- Hazardous Location Rating
- Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
- Color
- Silver
- Connector Style
- Straight
- For Use With
- Conduit
- Shell Material
- Steel
- Wire Color
- Silver
- Compatible Product Type
- Conduit
- Traction Material
- Steel
Dimensions
- Overall Height
- 1 1/16 in
- Compatible Knockout Trade Size
- 1 1/2 in
- Overall Length
- 2 17/32 in
- Overall Width
- 2 1/4 in
- Trade Size
- 1 1/2 in
- Length
- 2 17/32 in
Description
Liquid Tight Conduit Fitting, Insulated No, Trade Size 1 1/2 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 1 1/2 in NPT, Steel, Color Silver, For Use With Conduit, Connection Orientation Straight, Mesh Material Not Applicable, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Compatible Knockout Trade Size 1 1/2 in, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.