Liquid Tight Conduit Fitting, 2 3/32" L
- Mfr # 472-SLT
- Zoro # G924787640
product price:Â
$
36.25
/ea
Sold in multiples of 5 for
$181.25
Key Features
Connection Type
Threaded
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Standards
Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B, UL File No. E9391
Compatible Conduit Type
Liquid Tight Conduit
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 472-SLT
- Zoro #
- G924787640
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 2 3/32 in
- Trade Size
- 1 in
- Overall Width
- 1 3/4 in
- Compatible Knockout Trade Size
- 1 in
- Length
- 2 3/32 in
Details
- Connection Type
- Threaded
- Hazardous Location Rating
- Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
- Standards
- Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B, UL File No. E9391
- Compatible Conduit Type
- Liquid Tight Conduit
- Insulated
- No
- Item
- Liquid Tight Conduit Fitting
- Material
- Malleable Iron
- Connector Style
- 90 Degrees
- Color
- Silver
- Box Connection
- 1 in NPT
- For Use With
- Conduit
- Elbow Angle
- 90 Degrees
- Connection Orientation
- 90 Degrees
- Shell Material
- Malleable Iron
- Wire Color
- Silver
- Compatible Product Type
- Conduit
Description
Liquid Tight Conduit Fitting, Insulated No, Trade Size 1 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 1 in NPT, Malleable Iron, Color Silver, For Use With Conduit, Connection Orientation 90 Degrees , Mesh Material Not Applicable, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Compatible Knockout Trade Size 1 in, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style 90 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.