Shop BRIDGEPORT FITTINGS
See all product information
Create Account
Liquid Tight Conduit Fitting, 2 5/16" L
- Mfr # 453-SLT
- Zoro # G024786352
product price:Â
$
71.59
/ea
Sold in multiples of 5 for
$357.95
Key Features
Standards
Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B, UL File No. E9391
Overall Width
2 3/16 in
For Use With
Conduit
Overall Length
2 5/16 in
Compatible Knockout Trade Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453-SLT
- Zoro #
- G024786352
- UPC #
- -
- Country of Origin
- China
- Standards
- Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B, UL File No. E9391
- For Use With
- Conduit
- Connection Orientation
- 45 Degrees
- Item
- Liquid Tight Conduit Fitting
- Connector Style
- 45 Degrees
- Compatible Conduit Type
- Liquid Tight Conduit
- Insulated
- No
- Box Connection
- 1 1/4 in NPT
- Connection Type
- Threaded
- Elbow Angle
- 45 Degrees
- Color
- Silver
- Hazardous Location Rating
- Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
- Material
- Malleable Iron
- Shell Material
- Malleable Iron
- Wire Color
- Silver
- Compatible Product Type
- Conduit
- Traction Material
- Malleable Iron
Dimensions
- Overall Width
- 2 3/16 in
- Overall Length
- 2 5/16 in
- Compatible Knockout Trade Size
- 1 1/4 in
- Trade Size
- 1 1/4 in
- Length
- 2 5/16 in
Description
Liquid Tight Conduit Fitting, Insulated No, Trade Size 1 1/4 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 1 1/4 in NPT, Malleable Iron, Color Silver, For Use With Conduit, Connection Orientation 45 Degrees , Mesh Material Not Applicable, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Compatible Knockout Trade Size 1 1/4 in, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style 45 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.