Metal Clad Cable and Flex Cond, 1"Trade
Mfr # 687-DCI2
Zoro # G112483811
product price: $48.49
/eaKey Features
Material
Die Cast Zinc
Trade Size
1 in
Insulated
Yes
Compatible Knockout Trade Size
1 in
Connector Style
Strap Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
687-DCI2
Zoro #
G112483811
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1 in
Compatible Knockout Trade Size
1 in
Details
Item
Metal Clad Cable and Flex Cond
Material
Die Cast Zinc
Insulated
Yes
Connector Style
Strap Type
For Use With
MC
Cable Clamping Method
2 Screws
Resistance Properties
Corrosion Resistant
Connection Type
Set Screw
For Minimum Cable OD
0.75 in
Standards
NRTL, UL 514B, UL E202876
For Maximum Cable OD
1.04 in
Description/Special Features
Professional Performance, Secure Connections
Connection Orientation
Straight
Color
Gray
Box Connection
2-1/2 in MNPT
Description
Metal Clad Cable and Flex Cond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.