Metallic Conduit Outlet Bodies, 1/2" Hub
Mfr # 51-DC2
Zoro # G912480157
product price: $8.89
/eaSold in multiples of 10 for $88.90
Key Features
Hub Size
1/2 in
Hazardous Location
Yes
Series
Conduit Bodies
Material
Die Cast Zinc
Includes
Neoprene Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-DC2
Zoro #
G912480157
UPC #
-
Country of Origin
India
Dimensions
Hub Size
1/2 in
Trade Size
1/2 in
Details
Item
Metallic Conduit Outlet Bodies
Hazardous Location
Yes
Series
Conduit Bodies
Material
Die Cast Zinc
Includes
Neoprene Gasket
For Use With
EMT, IMC, Rigid Conduit
Body Type
Pulling Elbow
Cover Included
Yes
Compatible Conduit Type
EMT, IMC, Rigid Conduit
Connection Orientation
90 Degrees
Body Style
LR/LL
Standards
E11077, UL 514A
Connection Type
Set Screw, Threaded
Gasket Included
Yes
Number of Pieces
60
Indoor/Outdoor Usage
Indoor
Finish
Die Cast Zinc Body; Aluminum Cover
Body Capacity
39.5 cu in
Number of Hubs
2
Hub Style
Threaded
Description
Metallic Conduit Outlet Bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.