Metallic Conduit Outlet Bodies, 1/2" Hub
Mfr # 61-DC
Zoro # G712480159
product price: $8.69
/eaSold in multiples of 10 for $86.90
Key Features
Hub Size
1/2 in
Hazardous Location
Yes
Series
Conduit Bodies
Material
Die Cast Zinc
Includes
Neoprene Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61-DC
Zoro #
G712480159
UPC #
-
Country of Origin
India
Dimensions
Hub Size
1/2 in
Trade Size
1/2 in
Details
Item
Metallic Conduit Outlet Bodies
Hazardous Location
Yes
Series
Conduit Bodies
Material
Die Cast Zinc
Includes
Neoprene Gasket
For Use With
EMT, IMC, Rigid Conduit
Connection Type
Set Screw, Threaded
Compatible Conduit Type
EMT, IMC, Rigid Conduit
Body Capacity
39.5 cu in
Body Style
LR/LL
Connection Orientation
90 Degrees
Cover Included
Yes
Standards
E11077, UL 514A
Body Type
Pulling Elbow
Number of Pieces
10
Gasket Included
Yes
Indoor/Outdoor Usage
Indoor
Finish
Die Cast Zinc Body; Aluminum Cover
Hub Style
Threaded
Number of Hubs
2
Description
Metallic Conduit Outlet Bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.