Metallic Conduit Outlet Bodies, 2" Hub
Mfr # LLR-46
Zoro # G612845577
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Hub Size
2 in
Hazardous Location
No
Series
Conduit Bodies
Material
Die Cast Zinc
For Use With
Electrical Junction Box/Enclosure, EMT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LLR-46
Zoro #
G612845577
UPC #
-
Country of Origin
China
Dimensions
Hub Size
2 in
Trade Size
2 in
Details
Item
Metallic Conduit Outlet Bodies
Hazardous Location
No
Series
Conduit Bodies
Material
Die Cast Zinc
For Use With
Electrical Junction Box/Enclosure, EMT
Special Features
Corrosion Resistant, Removable Aluminum Cover
Connection Orientation
90 Degrees
Body Type
Conduit Outlet Body
Cover Included
Yes
Finish
Zinc Electroplate
Connection Type
Set Screw
Standards
E9391, UL 514B
Compatible Conduit Type
EMT
Number of Pieces
50
Number of Hubs
2
Hub Style
Threaded
Body Style
LR/LL
Description
Metallic Conduit Outlet Bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.