Metallic Conduit Outlet Bodies, 3/4" Hub
Mfr # 62-DC
Zoro # G212480161
product price: $9.99
/eaSold in multiples of 5 for $49.95
Key Features
Hazardous Location
Yes
Hub Size
3/4 in
Series
Conduit Bodies
Material
Die Cast Zinc
Includes
Neoprene Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-DC
Zoro #
G212480161
UPC #
-
Country of Origin
India
Dimensions
Hub Size
3/4 in
Trade Size
3/4 in
Details
Item
Metallic Conduit Outlet Bodies
Hazardous Location
Yes
Series
Conduit Bodies
Material
Die Cast Zinc
Includes
Neoprene Gasket
For Use With
EMT, IMC, Rigid Conduit
Cover Included
Yes
Body Style
LR/LL
Body Type
Pulling Elbow
Standards
E11077, UL 514A
Connection Type
Set Screw, Threaded
Connection Orientation
90 Degrees
Body Capacity
40.8 cu in
Compatible Conduit Type
EMT, IMC, Rigid Conduit
Number of Pieces
10
Gasket Included
Yes
Indoor/Outdoor Usage
Indoor
Finish
Die Cast Zinc Body; Aluminum Cover
Hub Style
Threaded
Number of Hubs
2
Description
Metallic Conduit Outlet Bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.