Metallic Conduit Outlet Bodies, 3/4" Hub
Mfr # LLR-42
Zoro # G612480167
product price: $16.79
/eaSold in multiples of 10 for $167.90
Key Features
Hub Size
3/4 in
Hazardous Location
No
Series
Conduit Bodies
Material
Die Cast Zinc
For Use With
Electrical Junction Box/Enclosure, EMT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLR-42
Zoro #
G612480167
UPC #
-
Country of Origin
China
Dimensions
Hub Size
3/4 in
Trade Size
3/4 in
Details
Item
Metallic Conduit Outlet Bodies
Hazardous Location
No
Series
Conduit Bodies
Material
Die Cast Zinc
For Use With
Electrical Junction Box/Enclosure, EMT
Special Features
Corrosion Resistant, Removable Aluminum Cover
Finish
Zinc Electroplate
Cover Included
Yes
Connection Type
Set Screw
Body Type
Conduit Outlet Body
Compatible Conduit Type
EMT
Connection Orientation
90 Degrees
Standards
E9391, UL 514B
Number of Pieces
20
Hub Style
Threaded
Body Style
LR/LL
Number of Hubs
2
Description
Metallic Conduit Outlet Bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.