Zoro Homepage

Metallic Conduit Outlet Bodies

  • Mfr # LLR-45

  • Zoro # G712480166


product price: $45.69
/ea
Sold in multiples of 2 for $91.38

Key Features

Hub Size
1 1/2 in
Hazardous Location
No
Series
Conduit Bodies
Material
Die Cast Zinc
For Use With
Electrical Junction Box/Enclosure, EMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLR-45
Zoro #
G712480166
UPC #
-
Country of Origin
China

Dimensions

Hub Size
1 1/2 in
Trade Size
1 1/2 in

Details

Item
Metallic Conduit Outlet Bodies
Hazardous Location
No
Series
Conduit Bodies
Material
Die Cast Zinc
For Use With
Electrical Junction Box/Enclosure, EMT
Special Features
Corrosion Resistant, Removable Aluminum Cover
Finish
Zinc Electroplate
Connection Orientation
90 Degrees
Cover Included
Yes
Compatible Conduit Type
EMT
Body Type
Conduit Outlet Body
Standards
E9391, UL 514B
Connection Type
Set Screw
Number of Pieces
100
Number of Hubs
2
Hub Style
Threaded
Body Style
LR/LL

Description

Metallic Conduit Outlet Bodies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.