Rigid Coupling, 1-1/4 in, Threaded, Iron, Zinc Plated
Mfr # 1124-RT
Zoro # G102494698
product price: $34.15
/eaKey Features
Conduit Fitting Type
Coupling
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1124-RT
Zoro #
G102494698
UPC #
-
Country of Origin
India
Dimensions
Trade Size
1-1/4 in
Overall Length
2 3/4 in
Outside Diameter
2.12 in
Thread Size
1 1/4"-11 1/2
Outside Dia.
2-1/8 in
Overall Height
3 1/4 in
Overall Width
2 1/8 in
Details
Item
Rigid
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Connection Orientation
Straight
Thread Type
NPT
Standards
cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B
For Conduit Type
IMC or Threaded Rigid
Insulated
No
Compatible Conduit Type
RMC
For Use With
Threaded Rigid Conduit
Series
Mighty-Align(R)
Thread Gender
Female
Rain Tight
Yes
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 1 1/4 in, Overall Length 2 3/4 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 1 1/4 In.-11 1/2, Thread Type NPT, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B, For Use With Threaded Rigid Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.