Zoro Homepage

Rigid Coupling, 2-1/2 in, Threaded, Iron, Plain

  • Mfr # 1127-RT

  • Zoro # G302494672


product price: $209.99
/ea
Sold in multiples of 5 for $1,049.95
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1127-RT
Zoro #
G302494672
UPC #
-
Country of Origin
India

Dimensions

Trade Size
2-1/2 in
Overall Length
3 7/16 in
Outside Dia.
3-3/8 in
Overall Width
3 3/8 in
Overall Height
4 5/8 in
Thread Size
2 1/2"-8
Outside Diameter
3.37 in

Details

Item
Rigid
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Iron
Finish
Plain
Thread Gender
Female
For Use With
Threaded Rigid Conduit
Standards
cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B
Rain Tight
Yes
Insulated
No
Connection Orientation
Straight
Compatible Conduit Type
RMC
For Conduit Type
IMC or Threaded Rigid
Series
Mighty-Align(R)
Thread Type
NPT

Description

Threaded Coupling - Three-Piece, Iron, Trade Size 2 1/2 in, Overall Length 3 7/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 2 1/2 In.-8, Thread Type NPT, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B, For Use With Threaded Rigid Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.