Rigid Coupling, 3-1/2 in, Threaded, Iron, Zinc Plated
Mfr # 1129-RT
Zoro # G902494652
product price: $449.99
/eaSold in multiples of 4 for $1,799.96
Free Shipping & Returns
Key Features
Conduit Fitting Type
Coupling
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1129-RT
Zoro #
G902494652
UPC #
-
Country of Origin
India
Dimensions
Trade Size
3-1/2 in
Overall Length
3-15/16 in
Outside Diameter
4.56 in
Overall Width
4 9/16 in
Overall Height
5 7/8 in
Outside Dia.
4.5625 in
Thread Size
3 1/2"-8
Details
Item
Rigid
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Iron
Finish
Zinc Plated
Rain Tight
Yes
Connection Orientation
Straight
Insulated
No
Compatible Conduit Type
RMC
For Use With
Threaded Rigid Conduit
Series
Mighty-Align(R)
Thread Type
NPT
Standards
cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B
For Conduit Type
IMC or Threaded Rigid
Thread Gender
Female
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 3 1/2 in, Overall Length 3 15/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 3 1/2 In.-8, Thread Type NPT, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B, For Use With Threaded Rigid Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.