Zoro Homepage

Single Bolt Grounding Clamp, SS

  • Mfr # SDB-1302B

  • Zoro # G702494746


product price: $26.29
/ea
Sold in multiples of 20 for $525.80

Key Features

Type - Grounding Connector
Closed Lug
Material
Bronze
Standards
A-A-50552, C22.2 NO. 41-07, NEMA Standard: FB-1, UL File Number: E-20412, UL-467, UNSPSC: 39121613
Grounding Wires Connected To
1/2 in to 1 in Conduit, Steel and Copper Water Pipes
For Minimum Ground Conductor Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDB-1302B
Zoro #
G702494746
UPC #
-
Country of Origin
China

Dimensions

For Minimum Ground Conductor Wire Size
10 AWG
For Maximum Ground Conductor Wire Size
2 AWG
Grounding Wire Size
2 to 10 AWG
Trade Size
1/2" - 1"
Dimensions A
0.65
Dimensions B
2.75
Dimensions C
2.5

Details

Item
Single Bolt Grounding Clamp
Type - Grounding Connector
Closed Lug
Material
Bronze
Standards
A-A-50552, C22.2 NO. 41-07, NEMA Standard: FB-1, UL File Number: E-20412, UL-467, UNSPSC: 39121613
Grounding Wires Connected To
1/2 in to 1 in Conduit, Steel and Copper Water Pipes
Description/Special Features
Single Bolt Grounding Clamp
For Use With
EMT and Rigid Conduit Raceways
NEMA Standard
FB-1
Primary Materials
Constructed of Bronze and Assembled with Stainless Steel Hardware
UL Standard
UL-467

Description

Single Bolt Grounding Clamp, Grounding Wire Size 2 to 10 AWG, Material Bronze, Description/Special Features Single Bolt Grounding Clamp, For Maximum Ground Conductor Wire Size 2 AWG, For Minimum Ground Conductor Wire Size 10 AWG, For Use With EMT and Rigid Conduit Raceways, Grounding Wires Connected To 1/2 in to 1 in Conduit, Steel and Copper Water Pipes, Standards A-A-50552, C22.2 NO. 41-07, NEMA Standard: FB-1, UL File Number: E-20412, UL-467, UNSPSC: 39121613

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.