EMT/Rigid Bushing, 4 in, Threaded, Zinc Alloy, Zinc Plated, Grey With Black Insulator
Mfr # SGBTL39040
Zoro # G102494636
product price: $147.99
/eaSold in multiples of 20 for $2,959.80
Free Shipping & Returns
Key Features
Conduit Fitting Type
Bushing
Trade Size
4 in
Connection Type
Threaded
Material
Zinc Alloy
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGBTL39040
Zoro #
G102494636
UPC #
-
Country of Origin
China
Dimensions
Trade Size
4 in
Overall Length
29/32 in
Outside Diameter
4.56 in
Inside Diameter
3.87 in
Outside Dia.
5.68 in
Height (In.)
7.047 in
Overall Width
5 11/16 in
Overall Height
7 15/32 in
Details
Item
EMT/Rigid
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Zinc Alloy
Finish
Zinc Plated
Color
Grey With Black Insulator
For Conduit Type
EMT, RMC
Compatible Conduit Type
EMT, RMC
For Use With
EMT Conduit, Unthreaded Rigid Conduit
Indoor/Outdoor Usage
Indoor/Outdoor
Insulated
Yes
Series
Mighty-Rite(R)
Standards
cULus Listed to UL514B and UL467, Federal Specification Number A-A-50553, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E20412
Thread Type
NPSM
Description
Split Bushing, Zinc, Trade Size 4 in, Overall Length 29/32 in, Finish Tin Electro-Plated, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cULus Listed to UL514B and UL467, Federal Specification Number A-A-50553, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E20412, For Use With EMT Conduit, Unthreaded Rigid Conduit, For Conduit Type EMT, RMC, Elbow Radius Not Applicable, Overall Height 7 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.