Flex Connector Connector, 3/8 in, Set Screw, Steel, Zinc Electro-Plated, Silver
Mfr # AMC-50
Zoro # G716114357
product price: $1.80
/ea
Sold in multiples of 50 for $90.00
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Set Screw
Material
Steel
Finish
Zinc Electro-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMC-50
Zoro #
G716114357
UPC #
-
Country of Origin
India
Dimensions
Trade Size
3/8 in
Overall Length
1 1/2 in
Details
Item
Flex Connector
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Steel
Finish
Zinc Electro-Plated
Color
Silver
Box Connection
3/8 in
Standards
NRTL Listed, UL-514B
For Use With
AC/MC
Insulated
Yes
For Maximum Cable OD
0.62 in
For Minimum Cable OD
0.4 in
Resistance Properties
Corrosion Resistant
Cable Clamping Method
Snap In
Connector Style
Straight
Description
Flex Connector, Box Connection 3/8 in, Trade Size 3/8 in, Steel, Insulated Yes, Silver, For Use With AC/MC, NRTL Listed, UL-514B, Connector Style Straight, Snap In, For Maximum Cable OD 0.62 in, For Minimum Cable OD 0.4 in, Overall Length 1 1/2 in, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.