Zoro Homepage

Folding Table, Blow Mold Table, Fold In Half, 72" x 30", Black Color

  • Mfr # C678BP14BLK1

  • Zoro # G7820839


product price: $89.59
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
C678BP14BLK1
Zoro #
G7820839
UPC #
044681352140
Country of Origin
China

Description

Cosco's 72" x 30" fold in half blow mold table comes with a steel frame and can be used indoors or outdoors. Made with a strong HDPE top for durability this table sets up and takes down quickly and is easy to store. Non marring foot caps help protect floor surfaces. Open dimensions are 72" x 30" x 29.25". Folded dimensions are 37.75" x 30.38" 3.5". Table weight 25.5 lbs. Table holds 300 lbs. Black color