Zoro Homepage

Folding Table, Blow Mold Table, Fold In Half, 72" x 30", White Color

  • Mfr # C678BP14WSP1

  • Zoro # G7820559


product price: $74.29
/ea

Key Features

Tabletop Color
White
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
C678BP14WSP1
Zoro #
G7820559
UPC #
044681352157
Country of Origin
China

Details

Tabletop Color
White

Description

Cosco's 72" x 30" fold in half blow mold table comes with a steel frame and can be used indoors or outdoors. Made with a strong HDPE top for durability this table sets up and takes down quickly and is easy to store. Non marring foot caps help protect floor surfaces. Open dimensions are 72" x 30" x 29.25". Folded dimensions are 37.75" x 30.38" 3.5". Table weight 25.5 lbs. Table holds 300 lbs. White Speckle color