Zoro Homepage

Folding Table, Fold In Half, 38.5" Square Resin Top, XL Size, Black

  • Mfr # C036BP14BLK1E

  • Zoro # G7820315


product price: $67.89
/ea

Key Features

Shape
Square
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
C036BP14BLK1E
Zoro #
G7820315
UPC #
44681352119
Country of Origin
China

Details

Shape
Square

Description

Cosco's 38" oversize square folding table folds in half and has a resin top and can be used indoors or outdoors. Table measures 38.5" x 38.5" for 25% more surface space than traditional square tables. Wheel chair accessible at 29.5" tall. Non marring footcaps protect floor surfaces. Table is lightweight and easy to set up, take down and store. The black color is attractive in all settings. Packs 1 per carton per color