Zoro Homepage

Insulating Bushing 1 in, Bushing, Plastic, Unfinished, White

  • Mfr # TWB-53

  • Zoro # G016114439


product price: $0.66
/ea
Sold in multiples of 25 for $16.50

Key Features

Trade Size
1 in
Connection Type
Bushing
Material
Plastic
Finish
Unfinished
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWB-53
Zoro #
G016114439
UPC #
-
Country of Origin
Canada

Dimensions

Trade Size
1 in
Inside Diameter
0.94 in
Thread Size
1
Outside Diameter
1.3 in
Compatible Conduit Trade Size
1 in
Overall Height
5/8 in

Details

Item
Insulating Bushing
Connection Type
Bushing
Material
Plastic
Finish
Unfinished
Color
White
Compatible Conduit Type
EMT
Insulated
Yes
Standards
Listed ETL Conforms to UL-STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, NRTL Listed, OSHA Recognized
For Use With
EMT Conduit
For Conduit Type
EMT

Description

Insulating Bushing, Plastic, Trade Size 1 in, Overall Length Not Applicable, Finish Unfinished, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1, Thread Type Not Applicable, Thread Gender Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards Listed ETL Conforms to UL-STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, NRTL Listed, OSHA Recognized, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.