Zoro Homepage

Insulating Bushing 1 in, Bushing, Zinc, Unfinished, Black, Gray

  • Mfr # 383-DC

  • Zoro # G716114456


product price: $7.59
/ea
Sold in multiples of 25 for $189.75

Key Features

Trade Size
1 in
Connection Type
Bushing
Material
Zinc
Finish
Unfinished
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383-DC
Zoro #
G716114456
UPC #
-
Country of Origin
India

Dimensions

Trade Size
1 in
Outside Diameter
1.56 in
Compatible Conduit Trade Size
1 in
Overall Height
1/2 in
Thread Size
1

Details

Item
Insulating Bushing
Connection Type
Bushing
Material
Zinc
Finish
Unfinished
Color
Black, Gray
For Conduit Type
Rigid
Compatible Conduit Type
RMC
Standards
514B cULus, NRTL Listed, OSHA Recognized, UL-514B
Insulated
Yes
Includes
Lug
For Use With
Rigid Conduit
Thread Gender
Female

Description

Insulating Bushing, Zinc, Trade Size 1 in, Overall Length Not Applicable, Finish Unfinished, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards 514B cULus, NRTL Listed, OSHA Recognized, UL-514B, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius Not Applicable, Overall Height 1/2 in, Overall Width Not Applicable, Color Black, Gray, Compatible Conduit Trade Size 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.