Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulating Bushing 3/4 in, Bushing, Zinc, Unfinished, Black, Gray

  • Mfr # 382-DC

  • Zoro # G616114464


product price: $7.21
/ea
Sold in multiples of 50 for $360.50

Key Features

Trade Size
3/4 in
Connection Type
Bushing
Material
Zinc
Finish
Unfinished
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382-DC
Zoro #
G616114464
UPC #
-
Country of Origin
India

Dimensions

Trade Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Overall Height
7/16 in
Outside Diameter
1.31 in
Thread Size
3/4

Details

Item
Insulating Bushing
Connection Type
Bushing
Material
Zinc
Finish
Unfinished
Color
Black, Gray
Insulated
Yes
For Conduit Type
Rigid
Includes
Lug
Standards
514B cULus, NRTL Listed, OSHA Recognized, UL-514B
Compatible Conduit Type
RMC
For Use With
Rigid Conduit
Thread Gender
Female

Description

Insulating Bushing, Zinc, Trade Size 3/4 in, Overall Length Not Applicable, Finish Unfinished, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards 514B cULus, NRTL Listed, OSHA Recognized, UL-514B, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius Not Applicable, Overall Height 7/16 in, Overall Width Not Applicable, Color Black, Gray, Compatible Conduit Trade Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.