Knockout Plug, Steel
Mfr # 1691
Zoro # G616114396
product price: $0.72
/eaSold in multiples of 100 for $72.00
Key Features
Material
Steel
Conduit Size
1/2 in
Overall Length
1.12 in
Overall Width
1.12 in
Accessory Type
Knockout Hole Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1691
Zoro #
G616114396
UPC #
-
Country of Origin
India
Dimensions
Conduit Size
1/2 in
Overall Length
1.12 in
Overall Width
1.12 in
Conduit Size (In.)
1/2
Details
Material
Steel
Item
Knockout Plug
Accessory Type
Knockout Hole Plug
Color
Silver
For Product Type
Electrical Boxes and Enclosures
Function
Secure Knockout Hole
Description
Knockout Plug, Material Steel, Silver Color, Secure Knockout Hole Function
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.