Zoro Homepage

Knockout Plug, Steel

  • Mfr # 1692

  • Zoro # G416114381


product price: $0.83
/ea
Sold in multiples of 100 for $83.00

Key Features

Function
Secure Knockout Hole
Color
Silver
For Product Type
Electrical Boxes and Enclosures
Material
Steel
Conduit Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1692
Zoro #
G416114381
UPC #
-
Country of Origin
India

Dimensions

Conduit Size
3/4 in
Overall Length
1.25 in
Overall Width
1.25 in
Conduit Size (In.)
3/4

Details

Function
Secure Knockout Hole
Color
Silver
For Product Type
Electrical Boxes and Enclosures
Material
Steel
Accessory Type
Knockout Hole Plug
Item
Knockout Plug

Description

Knockout Plug, Material Steel, Silver Color, Secure Knockout Hole Function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.