Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Conduit Fitting Connector, 1/2 in, Threaded, Nylon, Plain, Gray

  • Mfr # 430-NMLT

  • Zoro # G116114438


product price: $2.39
/ea
Sold in multiples of 25 for $59.75

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Threaded
Material
Nylon
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-NMLT
Zoro #
G116114438
UPC #
-
Country of Origin
Thailand

Dimensions

Trade Size
1/2 in
Overall Height
1 11/16 in
Outside Diameter
1.44 in

Details

Item
Liquid Tight Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Nylon
Finish
Plain
Color
Gray
Mesh Material
No Strain Relief Mesh
Hazardous Location Rating
Not Rated
Box Connection
1/2 in
For Use With
Nonmetallic Conduit
Standards
12, 3, 3R, 4, 4X, NEMA TYPE 2, UL Listed
Insulated
No
Connector Style
Straight
Connection Orientation
Straight
Compatible Conduit Type
Liquid Tight Conduit
Indoor/Outdoor Usage
Outdoor

Description

Liquid Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 1/2 in, Nylon, Color Gray, For Use With Nonmetallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style Straight, Indoor/Outdoor Usage Outdoor, Outside Diameter 1.44 in, Overall Height 1 11/16 in, Overall Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.