Zoro Homepage

Locknut 1/2 in, Locknut, Steel, Zinc Plated

  • Mfr # 101-S

  • Zoro # G416114466


product price: $0.30
/ea
Sold in multiples of 100 for $30.00

Key Features

Trade Size
1/2 in
Connection Type
Locknut
Material
Steel
Finish
Zinc Plated
Standards
UL Listed, UL-514B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-S
Zoro #
G416114466
UPC #
-
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Height
3/32 in
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2
Outside Diameter
1.12 in

Details

Item
Locknut
Connection Type
Locknut
Material
Steel
Finish
Zinc Plated
Standards
UL Listed, UL-514B
For Use With
Rigid Conduit
Insulated
No
For Conduit Type
Rigid
Compatible Conduit Type
RMC
Thread Gender
Female

Description

Locknut, Steel, Trade Size 1/2 in, Overall Length Not Applicable, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 1/2, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Locknut, Standards UL Listed, UL-514B, For Use With Rigid Conduit, For Conduit Type Rigid, Elbow Radius Not Applicable, Overall Height 3/32 in, Overall Width Not Applicable, Compatible Conduit Trade Size 1/2 in, Connection Type Locknut, Outside Diameter 1.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.